Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

10500 U-Shape Office Desk w/ Storage Cabinet, Overall Height 66-5/8", Overall Width 72", Overall Dep

  • Item # 38C528
  • My Part #
  • Mfr. Model # H105ULH72108N
  • Catalog Page # N/A
  • UNSPSC # 56101703
10500 U-Shape Office Desk w/ Storage Cabinet, Overall Height 66-5/8", Overall Width 72", Overall Dep close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shape Office Desk w/ Storage Cabinet
  • Series 10500
  • Overall Width 72"
  • Overall Height 66-5/8"
  • Overall Depth 108"
  • Number of Pedestals 2
  • Pedestal Location Left
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Includes (1) Desk, (1) Stack-On Storage, (2) Pedestal Box/File
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products