Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HOMZ

Storage Tote, 18-1/2 In. H, 16-3/4 In. L

  • Item# 13N915
  • Mfr. Model# 6934GRBK.04
  • Catalog Page# N/A
  • UNSPSC# 24112003
Storage Tote,18-1/2 In. H,16-3/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Tote
  • Outside Length 16-3/4"
  • Outside Width 32-1/2"
  • Outside Height 18-1/2"
  • Volume Capacity 34 gal.
  • Material Polyethylene
  • Color Black/Gray
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms