Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HOMZ

Storage Tote, 17-3/4 In. H, 31-7/8 In. L

  • Item# 13N887
  • Mfr. Model# 6530GRRB.06
  • Catalog Page# N/A
  • UNSPSC# 24112003
Storage Tote,17-3/4 In. H,31-7/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Storage Totes
Stackable for maximum space utilization. Durable with impact-resistant corners. Easy to carry with 4 handle grip areas. Bases next inside each other when not in use.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 31-7/8"
  • Outside Width 20"
  • Outside Height 17-3/4"
  • Volume Capacity 32 gal.
  • Material Polypropylene
  • Color Navy
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms