Navigation Menu New

Access My Account, Order History, Lists and more here.

444D75 34040 UNSPSC # 31201606

Caulk: Roll, 30 min Begins to Harden, 12 hr Full Cure, 40° to 100°F, Whites

  • Item # 444D75
  • Mfr. Model # 34040
  • UNSPSC # 31201606
  • Catalog Page # 2232 2232
Country of Origin China. Country of Origin is subject to change.

Homax® caulk strip for tub and wall is a pre-shaped, peel-and-stick caulk strip. It seals out moisture that can damage walls by eliminating any gap where dirt can accumulate. A molded-in score line ensures uniform positioning against the surface for quick, professional results. Use instead of standard caulking for a smoother, tighter fit.

Tap image to zoom.

Roll over image to zoom.

Caulk: Roll, 30 min Begins to Harden, 12 hr Full Cure, 40° to 100°F, Whites

  • Item # 444D75
  • Mfr. Model # 34040
  • UNSPSC # 31201606
  • Catalog Page # 2232 2232
Country of Origin China. Country of Origin is subject to change.

Homax® caulk strip for tub and wall is a pre-shaped, peel-and-stick caulk strip. It seals out moisture that can damage walls by eliminating any gap where dirt can accumulate. A molded-in score line ensures uniform positioning against the surface for quick, professional results. Use instead of standard caulking for a smoother, tighter fit.

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic, Drywall, Plastic
  • Sealant Base Butyl
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Roll
  • Size 1 5/8 in x 11 ft
  • Sealant Properties Crack-Proof, Indoor, Mold/Mildew Resistant, Waterproof
  • Begins to Harden 30 min
  • Full Cure 12 hr
  • Performance Temp. Range Not Rated
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Flash Point Not Specified
  • Dry Time 24 hr
  • For Use With Hand or Pressure Caulk
  • Application Bathroom Tub, Wall Surrounds

Homax® caulk strip for tub and wall is a pre-shaped, peel-and-stick caulk strip. It seals out moisture that can damage walls by eliminating any gap where dirt can accumulate. A molded-in score line ensures uniform positioning against the surface for quick, professional results. Use instead of standard caulking for a smoother, tighter fit.

Compliance and Restrictions

Back to Top