Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOLO-KROME

Socket Head Cap Screw, Alloy Steel, 1-1/4" Thread Dia., 8" Length under Head

  • Item# 3H970
  • Mfr. Model# 72418
  • Catalog Page# N/A
  • UNSPSC# 31161518
Socket Head Cap Screw, Alloy Steel, 1-1/4" Thread Dia., 8" Length under Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Standard
  • Material Alloy Steel
  • Thread Size 7
  • Drive Type Hex Socket
  • Drive Size 7/8"
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Thread Direction Right Handed
  • Length under Head 8"
  • Thread Length 3-1/8"
  • Head Height 1.250"
  • Thread Dia. 1-1/4"
  • Head Dia. 1.875"
  • Rockwell Hardness C39-C45
  • Meets/Exceeds ASTM A574/ANSI B 18.3
  • Dia./Thread Size 1-1/4"-7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms