Skip Content

ST
GRAINGER APPROVED

Elbow Aluminum Structural Fitting, Pipe Size (In): 1-1/2, 1 EA

  • Item # 4UJ09
  • My Part #
  • Mfr. Model # 4UJ09
  • Catalog Page # 1307
  • UNSPSC # 24101809
Elbow Aluminum Structural Fitting, Pipe Size (In): 1-1/2, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.481 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum slip-on elbow is nonmagnetic, nonsparking, and corrosion-resistant. Rugged fitting is as strong as malleable iron but only 1/3 the weight. The 535 alloy aluminum fitting is suitable for use with aluminum pipe, black iron, galvanized carbon steel, or stainless steel with no electrolytic corrosion. You can easily assemble railing and structure with just a standard hex key. Innovative set screw design can drastically reduce loosening caused by vibration and resists pull-out and rotational slip.

View More

Technical Specs

  • Item Structural Fitting
  • Type Elbow
  • Nominal Pipe Size (In.) 1-1/2
  • Dia. 1.9"
  • Material Aluminum
  • Setscrew Internal/External CamCar Knurled
  • Resists Corrosion
  • Standards OSHA, IBC,BOCA, SBC and UBC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.