Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOLE PRO

Hole Cutter Kit, 1 7/8 To 17 In Cut Dia

  • Item# 4AYY6
  • Mfr. Model# X-425
  • Catalog Page# 890
  • UNSPSC# 27112826
Hole Cutter Kit,1 7/8 To 17 In Cut Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $211.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.38 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Hole Cutter Kit
  • Tooth Material Carbide Grit
  • Range of Saw Sizes 1-7/8" to 17"
  • Shield Dia. 19"
  • Saw Sizes Included Adjustable 1-7/8" to 17"
  • Number of Pieces 7
  • Max. Cutting Depth 1-1/8"
  • Application Plywood, Sheetrock, Veneer, Cement Board, Slate and Ceiling Tiles
  • Shank Size 1/2"
  • Pilot Drill Size 17/46" dia. x 2-7/8" L
  • Includes 19" ABS Dust Shield, Adjustable Hole Cutter, High Speed Steel And Tungsten Carbide Blade Sets, 2 Hex Adjustment Wrenches, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.