Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

Paper Disposable Hot Dog Tray with 1/2 lb. Weight Capacity, White, 3000 PK

  • Item # 25PT29
  • My Part #
  • Mfr. Model # 610740
  • Catalog Page # N/A
  • UNSPSC # 48101915
Paper Disposable Hot Dog Tray with 1/2 lb. Weight Capacity, White, 3000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Food Service Disposables Grouping Disposable Hot Dog Tray
  • Basic Foodware Material Paper
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 1/2 lb.
  • Microwave Safe Yes
  • Number of Compartments 1
  • Disposable Foodware Shape Oblong
  • Length 6"
  • Width 1-5/8"
  • Height 1-1/4"
  • Disposable Foodware Pattern Patternless
  • Item Disposable Hot Dog Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.