Skip Content

DG
HOFFMASTER

Heavy Weight Disposable Cutlery Set, Wrapped Plastic, Silver, 100 PK

  • Item # 35NG22
  • My Part #
  • Mfr. Model # 119979
  • Catalog Page # N/A
  • UNSPSC # 52151503
Heavy Weight Disposable Cutlery Set, Wrapped Plastic, Silver, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Cutlery

Technical Specs

  • Disposable Cutlery Grouping Prepackaged Cutlery Set
  • Disposable Foodware Color Silver
  • Foodservice Item Weight Heavy Weight
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Wrapped
  • Secondary Foodware Material Polypropylene
  • Set Contents Fork, Knife, Spoon, Napkin
  • Pack Count 50
  • Packs per Case 2
  • Item Disposable Cutlery Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Search Terms