Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

Heavy Weight Disposable Cutlery Set, Wrapped Plastic, Black, 100 PK

  • Item # 25PT69
  • My Part #
  • Mfr. Model # 119971
  • Catalog Page # 1435
  • UNSPSC # 52151503
Heavy Weight Disposable Cutlery Set, Wrapped Plastic, Black, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Cutlery Grouping Prepackaged Cutlery Set
  • Disposable Foodware Color Black
  • Foodservice Item Weight Heavy Weight
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Wrapped
  • Secondary Foodware Material Polypropylene
  • Set Contents Fork, Knife, Spoon, Napkin
  • Pack Count 50
  • Packs per Case 2
  • Item Disposable Cutlery Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms