Navigation Menu New

Access My Account, Order History, Lists and more here.

35NG27 876074 UNSPSC # 48101713

Coaster, PK 2500

  • Item # 35NG27
  • Mfr. Model # 876074
  • UNSPSC # 48101713
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coaster, PK 2500

  • Item # 35NG27
  • Mfr. Model # 876074
  • UNSPSC # 48101713
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Coaster
  • Type Budget Board
  • Length (In.) 3 3/8 in
  • Width (In.) 3 3/8 in
  • Color White
  • Number of Compartments 0
  • Material Paper
  • Package Quantity 2,500
Back to Top