Navigation Menu New

Access My Account, Order History, Lists and more here.

35NG26 876082 UNSPSC # 48101713

Coaster, PK 1000

  • Item # 35NG26
  • Mfr. Model # 876082
  • UNSPSC # 48101713
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coaster, PK 1000

  • Item # 35NG26
  • Mfr. Model # 876082
  • UNSPSC # 48101713
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Coaster
  • Type Budget Board
  • Length (In.) 4 in
  • Width (In.) 4 in
  • Color White
  • Number of Compartments 0
  • Material Paper
  • Package Quantity 1,000
Back to Top