Skip Content

WG
HOFFMASTER

9" Paper Disposable Plate, White, 500 PK

  • Item # 25PT51
  • My Part #
  • Mfr. Model # PL7095
  • Catalog Page # N/A
  • UNSPSC # 52151502
Paper,Plate,Round,9",White,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Basic Foodware Material Paper
  • Disposable Plate Size 9"
  • Disposable Plate Size Range 9" to 9-7/8"
  • Disposable Plate Grouping Luncheon Plate
  • Disposable Foodware Shape Round
  • Disposable Foodware Color White
  • Disposable Foodware Pattern Patternless
  • Disposable Foodware Coating/Lining Clay
  • Microwave Safe Yes
  • Pack Count 10
  • Packs per Case 50
  • Item Disposable Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms