Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

1/4 Fold Beverage Napkin, Plain White, 4-3/4" x 4-3/4" Folded Size, 1000 PK

  • Item # 25PR88
  • My Part #
  • Mfr. Model # 180300
  • Catalog Page # N/A
  • UNSPSC # 52121602
1/4 Fold Beverage Napkin, Plain White, 4-3/4" x 4-3/4" Folded Size, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Beverage Napkin
  • Napkin Color White
  • Napkin Fold Type 1/4 Fold
  • Napkin Folded Dimensions 4-3/4" x 4-3/4"
  • Napkin Sheet Size 9-1/2" x 9-1/2"
  • Napkin Pattern Plain
  • Napkin Style Beverage
  • Ply 2
  • Pack Count 250
  • Packs per Case 4
  • Item Beverage Napkin
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms