Skip Content


1/4 Fold Plain Beverage Napkin, White, Folded Size: 4-3/4" x 4-3/4", 3000 PK

  • Item # 25PR85
  • My Part #
  • Mfr. Model # 180330
  • Catalog Page # N/A
  • UNSPSC # 52121602
Beverage Napkin,Wt,2Ply,1/4 Fold,PK3000 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Beverage Napkin
  • Napkin Color White
  • Napkin Fold Type 1/4 Fold
  • Napkin Folded Dimensions 4-3/4" x 4-3/4"
  • Napkin Sheet Size 9-1/2" x 9-1/2"
  • Napkin Pattern Plain
  • Napkin Style Beverage
  • Ply 2
  • Pack Count 250
  • Packs per Case 12
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
  • Item Beverage Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms