Skip Content

DG
HOFFMASTER

1/8 Fold Dinner Napkin, Plain White, 4-1/4" x 8-3/8" Folded Size, 800 PK

  • Item # 25PT07
  • My Part #
  • Mfr. Model # 020082
  • Catalog Page # N/A
  • UNSPSC # 52121602
1/8 Fold Dinner Napkin, Plain White, 4-1/4" x 8-3/8" Folded Size, 800 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Napkins

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type 1/8 Fold
  • Napkin Folded Dimensions 4-1/4" x 8-3/8"
  • Napkin Sheet Size 17" x 17"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 2
  • Pack Count 100
  • Packs per Case 8
  • Item Dinner Napkin
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Search Terms