Skip Content

DG
HOFFMASTER

1/4 Fold Dinner Napkin, Silver Prestige White, 8-1/2" x 8-1/2" Folded Size, 300 PK

  • Item # 25PT06
  • My Part #
  • Mfr. Model # 125040
  • Catalog Page # N/A
  • UNSPSC # 52121602
Dinner Napkin,Wt,1Ply,1/4 Fold,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Napkins

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type 1/4 Fold
  • Napkin Folded Dimensions 8-1/2" x 8-1/2"
  • Napkin Sheet Size 17" x 17"
  • Napkin Pattern Silver Prestige
  • Napkin Style Dinner
  • Ply 1
  • Pack Count 75
  • Packs per Case 4
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms