Skip Content

DG
HOFFMASTER

1/8 Fold Dinner Napkin, Plain White, 4-1/4" x 8-1/4" Folded Size, 300 PK

  • Item # 25PR98
  • My Part #
  • Mfr. Model # 120051
  • Catalog Page # N/A
  • UNSPSC # 52121602
1/8 Fold Dinner Napkin, Plain White, 4-1/4" x 8-1/4" Folded Size, 300 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type 1/8 Fold
  • Napkin Folded Dimensions 4-1/4" x 8-1/4"
  • Napkin Sheet Size 17" x 17"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 1
  • Pack Count 75
  • Packs per Case 4
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms