Skip Content

TP
HOFFMASTER

No Fold Plain Dinner Napkin, White, Folded Size: No Fold, 1000 PK

  • Item # 25PT15
  • My Part #
  • Mfr. Model # 125023
  • Catalog Page # N/A
  • UNSPSC # 52121602
Dinner Napkin,Wt,1Ply,Nofold,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These soft and absorbent white napkins add an elegant touch to the dining table while eliminating the need to launder linens.

View More

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type No Fold
  • Napkin Folded Dimensions No Fold
  • Napkin Sheet Size 16" x 16"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 1
  • Pack Count 1000
  • Packs per Case 1
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.