Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

15" x 17" Dinner Napkin, White; PK300

  • Item # 35NG20
  • My Part #
  • Mfr. Model # 066033
  • Catalog Page # N/A
  • UNSPSC # 52121602
15" x 17" Dinner Napkin, White; PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Napkins

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type 1/8 Fold
  • Napkin Folded Dimensions 4-1/4" x 8-1/2"
  • Napkin Sheet Size 15" x 17"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 1
  • Pack Count 75
  • Packs per Case 4
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms