Skip Content


1/8 Fold Plain Dinner Napkin, White, Folded Size: 4-1/4" x 7-1/2", 1000 PK

  • Item # 25PT09
  • My Part #
  • Mfr. Model # 084250
  • Catalog Page # N/A
  • UNSPSC # 52121602
Dinner Napkin,Wt,2Ply,1/8 Fold,PK1000 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type 1/8 Fold
  • Napkin Folded Dimensions 4-1/4" x 7-1/2"
  • Napkin Sheet Size 15" x 17"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 2
  • Pack Count 250
  • Packs per Case 4
  • Green Certification or Other Recognition Green Seal Certified
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms