Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

No Fold Dinner Napkin, Plain White, No Fold Folded Size, 1000 PK

  • Item # 25PR95
  • My Part #
  • Mfr. Model # 125043
  • Catalog Page # N/A
  • UNSPSC # 52121602
No Fold Dinner Napkin, Plain White, No Fold Folded Size, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These soft and absorbent white napkins add an elegant touch to the dining table while eliminating the need to launder linens.

View More

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type No Fold
  • Napkin Folded Dimensions No Fold
  • Napkin Sheet Size 14-1/2" x 14-1/2"
  • Napkin Pattern Plain
  • Napkin Style Dinner
  • Ply 1
  • Pack Count 1000
  • Packs per Case 1
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms