Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOFFMASTER

Linen-Like Table Cover, White, 108" Length x 54"W

  • Item # 25PT61
  • My Part #
  • Mfr. Model # 210441
  • Catalog Page # N/A
  • UNSPSC # 52121604
Linen-Like Table Cover, White, 108" Length x 54"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These table covers offer an attractive and economical alternative to upscale linens.

View More

Technical Specs

  • Food Service Disposables Grouping Table Cover
  • Disposable Foodware Shape Rectangular
  • Basic Foodware Material Paper
  • Length 108"
  • Width 54"
  • Disposable Foodware Color White
  • Item Table Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms