Skip Content

TP
HOFFMASTER

1/4 Fold Plain Beverage Napkin, White, Folded Size: 5" x 5", 3000 PK

  • Item # 25PR91
  • My Part #
  • Mfr. Model # 057300
  • Catalog Page # N/A
  • UNSPSC # 52121602
Beverage Napkin,Wt,2Ply,1/4 Fold,PK3000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.00 / pkg. of 3,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Disposables Product Grouping Beverage Napkin
  • Napkin Color White
  • Napkin Fold Type 1/4 Fold
  • Napkin Folded Dimensions 5" x 5"
  • Napkin Sheet Size 10" x 10"
  • Napkin Pattern Plain
  • Napkin Style Beverage
  • Ply 2
  • Pack Count 250
  • Packs per Case 12
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
  • Item Beverage Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.