ST
HOFFMAN

Thermostat, For Use With Fans

  • Item # 32FL29
  • My Part #
  • Mfr. Model # ATEMNO
  • Catalog Page # N/A
  • UNSPSC # 41112209
Thermostat, For Use With Fans close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Hoffman® temperature control switch is an easy-to-install thermostat that regulates and monitors air temperature in enclosures containing fans. Helps prolong fan life expectancy by controlling operation time and increases electrical component working efficiency. Features bimetal temperature sensor, additional label for conversion to Celsius scale, blank label to cover set point range label when adjusting after initial setting, plastic housing, and tubular screw terminals for AWG 14.
• Max. load (switching capacity) @ 120VAC: 15A resistive/2A inductive
• Max. load (switching capacity) @ 250VAC: 10A resistive/2A inductive
• Max. load (switching capacity) @ DC: DC 30W
• Minimum load: 20mA (all voltages)
• Contact type: NO (normally open), quick acting
IEC IP30 Protecting Rating, CSA Certified, CE.

View More

Technical Specs

  • Item Thermostat
  • For Use With Fans
  • Height 2.37"
  • Width 1.31"
  • Depth 1.55"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.