Skip Content

TP
HOFFMAN

Square Axial Fan, 24VDC Voltage

  • Item # 32FL12
  • My Part #
  • Mfr. Model # A4AXFN24
  • Catalog Page # N/A
  • UNSPSC # 40101604
Square Axial Fan, 24VDC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in applications with limited enclosure space, this compact cooling fan helps provide quiet and reliable cooling. It is engineered for 50,000 hours of continuous operation without lubrication or service. Can be installed on any surface of an enclosure. With the addition of accessory fan brackets (available separately), the fan can also be installed inside the enclosure for spot cooling or air circulation.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1-33/64"
  • CFM @ 0.000-In. SP 100
  • Fan Voltage 24VDC
  • Fan Watts 84
  • Fan dBA 46.5
  • Fan Item Axial Fan
  • Bearings Ball
  • Blade Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.