Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOFFMAN PUMP

50 gal. Welded Steel Simplex Boiler Feed Pump

  • Item# 4RD34
  • Mfr. Model# 50VBFS-B
  • Catalog Page# 3316
  • UNSPSC# 40151512
50 gal. Welded Steel Simplex Boiler Feed Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,771.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Boiler Feed Pump
  • Type Simplex
  • Number of Pumps 1
  • EDR Rating 7,000
  • Boiler HP 50
  • Tank Material Welded Steel
  • Pump Flow (GPM) 15
  • Discharge Pressure (PSI) 20
  • Receiver Size (Gal.) 50
  • Length (In.) 33-1/2
  • Width (In.) 27
  • Height (In.) 30-1/4
  • HP 1/3
  • Voltage 115/230
  • Seal Type John Crane Type 6 Buna N/Carbon/Ceramic Shaft
  • Shaft Material Threaded Stainless Steel
  • NPT Drain Port (In.) 1/2
  • NPT Low Return Inlet (In.) 2
  • NPT Overflow Port (In.) 2
  • NPT Vent Line Port (In.) 2
  • Motor Type Open Drip proof, Single Phase, Capacitor Start
  • Mounting 4 Bolt Flange
  • Bearings Permanently Lubricated Ball
  • Hz 60
  • Max. Liquid Temp. (F) 210
  • Construction Heavy Duty, Cast-iron, Continuous Duty has Cast Iron Volute with Bronze Impeller and Wear Ring, Flange Adapters, Welded Steel Receiver, Float Operated Internal Water Make-up Water Feeder with 1/2" NPT Connection, Water Level Gauge with Protective Bras
  • Application Small Boiler Feed Systems Handling Condensate from Steam Heating or Process Uses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.