Skip Content

TP
HOFFMAN

Drip Shield Kit, Steel, ANSI 61 Gray Polyester Powder Finish

  • Item # 32FF13
  • My Part #
  • Mfr. Model # ADK24A
  • Catalog Page # N/A
  • UNSPSC # 39121301
Drip Shield Kit,Wall-Mount,Steel,24in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Hoffman® drip shield kit to help prevent dripping water and dust from reaching enclosure door hardware. 14-ga. steel with painted finish.

View More

Technical Specs

  • Item Drip Shield Kit
  • Material Steel
  • Finish ANSI 61 Gray Polyester Powder
  • For Use With Single-Door Wall-Mount Enclosures
  • Sub-Category Mounting Accessories
  • Application Designed to Protect Door Hardware From Dripping Water and Settling Dust
  • Width 24.00"
  • Includes Stainless Steel Hinge Pin and Stainless Steel Door Clamping Assembly, Sealing Compound
  • Gasket Sealing Compound
  • Gauge 14
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.