Navigation Menu New

Access My Account, Order History, Lists and more here.

32FF61 AS100SS UNSPSC # 31181603

Tap image to zoom.

Roll over image to zoom.

Conduit Hole Seal, 1.0 in Conduit Size, 1.37 in Hole Dia., Stainless Steel, Gray

  • Item # 32FF61
  • Mfr. Model # AS100SS
  • UNSPSC # 31181603
  • Catalog Page # 298 298
Country of Origin Mexico. Country of Origin is subject to change.

This oiltight hole seal is designed to help provide a seal for unused push-button or conduit holes. It features carbon steel construction with a gray, powder-coat finish.

Technical Specs

  • Item Conduit Hole Seal
  • Hole Dia. 1.37 in
  • Material Stainless Steel
  • Conduit Size 1.0 in
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Color Gray
  • Finish Polyester Powder
  • For Use With Hole Enclosures
  • Gasket Oiltight
  • Includes Mounting Hardware
  • NEMA Enclosure Type 12, 13, 3R, 4, 4X

This oiltight hole seal is designed to help provide a seal for unused push-button or conduit holes. It features carbon steel construction with a gray, powder-coat finish.

Back to Top