Skip Content

NC
HOFFMAN

8"H x 12"W x 7"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 32FJ08
  • My Part #
  • Mfr. Model # C8C12
  • Catalog Page # 307
  • UNSPSC # 39121302
Slopd Top Enclsr,Mtlc,8InHx20InWx7.09InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.51 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sloped-top enclosure is designed with a 20° sloped-top. It features carbon steel construction with continuously welded and ground seams. It also features gray polyester powder paint inside and out. Ideal for smaller control cabinets for applications requiring the mounting of controls at an ergonomic height.

View More

Technical Specs

  • Item - Electrical Enclosure Sloped Top Enclosure
  • Enclosure NEMA Rating 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 7"
  • Nominal Enclosure Height 8"
  • Nominal Enclosure Width 12"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 7.09"
  • Enclosure Cover Features Screw Latch
  • Features Bonding Provision
  • Gasket Neoprene
  • Height 8.00"
  • IP Rating 65
  • Metal Gauge 14
  • Mounting Pedestal/Table
  • Series C5
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 12.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.