Skip Content

TP
HOFFMAN

60"H x 48"W x 10"D Metallic Enclosure, Gray, Knockouts: No, Keyed Handle Closure Method

  • Item # 32FA18
  • My Part #
  • Mfr. Model # A604810LPG
  • Catalog Page # N/A
  • UNSPSC # 39121301
Enclsr,Mtllc,60.06InHx48.06InWx10.06InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,535.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 364.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 10"
  • Nominal Enclosure Height 60"
  • Nominal Enclosure Width 48"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Keyed Handle
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 10.06"
  • Enclosure Cover Features Latch with 3 Internal Locking Points
  • Features Lifting Eyes
  • Gasket Neoprene
  • Height 60.06"
  • Interior Panel 32FR56
  • IP Rating 55
  • Metal Gauge 10/12/15
  • Mounting Floor
  • Series A12L
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 48.06"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.