Skip Content

TP
HOFFMAN

60"H x 36"W x 12"D Metallic Enclosure, Stainless Steel, Knockouts: No, Padlockable Hasp Closure Meth

  • Item # 32FD44
  • My Part #
  • Mfr. Model # A60H3612SSLP3PT
  • Catalog Page # 294
  • UNSPSC # 39121301
Enclosr,Metllc,60In.H x 36In.W x 12In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,841.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 167.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure features screw-down clamp latches on the cover for a reliable seal.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,3R,4,4X
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure 304 Stainless Steel
  • Nominal Enclosure Depth 12"
  • Nominal Enclosure Height 60"
  • Nominal Enclosure Width 36"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Padlockable Hasp
  • Knockouts No
  • Finish Brushed
  • Color Stainless Steel
  • Depth 12.00"
  • Enclosure Cover Features Hasp and Staple for Padlocking
  • Features Data Pocket
  • Gasket Polyurethane
  • Height 60.00"
  • Interior Panel 32FT73
  • IP Rating 66
  • Metal Gauge 14
  • Mounting Wall
  • Series A4SW3
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 36.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.