Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HOFFMAN

48"H x 48"W x 12"D Metallic Enclosure, Gray, Knockouts: No, Keyed Handle Closure Method

  • Item # 32FA12
  • Mfr. Model # A484812WFLP
  • Catalog Page # 308
  • UNSPSC # 39121301
48"H x 48"W x 12"D Metallic Enclosure, Gray, Knockouts: No, Keyed Handle Closure Method close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,730.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 279.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure features steel construction with seams that are continuously welded and ground smooth. It also features bonding provision on the door and a white inside with ANSI 61 gray finish on the outside. It is designed for applications requiring a bright white interior to increase visibility; includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12, 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 12"
  • Nominal Enclosure Height 48"
  • Nominal Enclosure Width 48"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Keyed Handle
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 12.00"
  • Enclosure Cover Features Latch with 3 Internal Locking Points
  • Features Mounting Holes
  • Gasket Neoprene
  • Height 48.00"
  • Interior Panel 32FT72
  • IP Rating 65
  • Metal Gauge 14/16
  • Mounting Wall
  • Series A12
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 48.00"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.