Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HOFFMAN

1800/2000 BtuH Water/Glycol Enclosure Air Conditioner, Stainless Steel, NEMA Enclosure 4X

  • Item # 32FP27
  • My Part #
  • Mfr. Model # T200216G155
  • Catalog Page # 301
  • UNSPSC # 40101701
1800/2000 BtuH Water/Glycol Enclosure Air Conditioner, Stainless Steel, NEMA Enclosure 4X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,851.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Hoffman® T-series compact outdoor enclosure air conditioner has a compact footprint to minimize real estate and maximize capacity. Equipped with head pressure control for low-ambient operation, compressor heater, coated condenser coil, malfunction switch, and thermostat. Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance. Painted galvanized sheet metal cover for rugged factory and outdoor environments. Easy-mount flanges for simple installation. 2000 Btu/hr.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 1800/2000 BtuH
  • Housing Material Stainless Steel
  • Mounting Wall Mount
  • Cooling Method Water/Glycol
  • NEMA Enclosure Type 4X
  • Height 20.00"
  • Width 10.00"
  • Depth 9.90"
  • Standards UL/cUL Listed
  • Wiring Method 6 ft. Cord with NEMA 5-15 Plug
  • Amps 7
  • Hz 50/60
  • Voltage 115
  • Phase Single
  • Control Type Electro-Mechanical Thermostat
  • Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
  • Includes Cleanable, Reusable Aluminum Mesh Filter, Mounting Hardware, Gaskets and User Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.