Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HOFFMAN

16.00" x 16.00" x 6.00" Carbon Steel Junction Box Enclosure

  • Item# 32FC56
  • Mfr. Model# A16H16ALP
  • Catalog Page# 306
  • UNSPSC# 39121301
16.00" x 16.00" x 6.00" Carbon Steel Junction Box Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $727.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cover features screw-down clamp latches for a reliable seal. Order interior panel separately.

View More

Technical Specs

  • Item Junction Box Enclosure
  • Basic Material Metallic
  • Height 16.00"
  • Width 16.00"
  • Depth 6.00"
  • Material Carbon Steel
  • Knockouts / No Knockouts No Knockouts
  • NEMA Rating 4, 12, 13
  • Finish ANSI 61 Polyester Powder
  • Enclosure Cover Type Hinged
  • IP Rating 66
  • Metal Gauge 14/16
  • Color Gray
  • Gasket Neoprene
  • Series A4
  • Mounting Wall
  • Features Data Pocket
  • Interior Panel 32FT28
  • Standards UL Listed, CSA Certified, IEC, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.