Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HOFFMAN

16"H x 14"W x 10"D Metallic Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 32FE14
  • Mfr. Model # A161410CHFL
  • Catalog Page # N/A
  • UNSPSC # 39121301
16"H x 14"W x 10"D Metallic Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $472.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4, 12
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 10"
  • Nominal Enclosure Height 16"
  • Nominal Enclosure Width 14"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method 1/4 Turn Latch
  • Knockouts No
  • Finish RAL 7035 Textured Polyester Powder
  • Color Gray
  • Depth 10.00"
  • Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot
  • Features External-Wall Mounting Bracket
  • Gasket Neoprene
  • Height 16.00"
  • Interior Panel 32FR69
  • IP Rating 66
  • Metal Gauge 14/16
  • Mounting Wall
  • Series A51FL
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 14.00"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.