Skip Content

C3
HOFFMAN

12"H x 12"W x 6"D Metallic Enclosure, Gray, Knockouts: Yes, Quick Release Latch Closure Method

  • Item # 32FC48
  • My Part #
  • Mfr. Model # A12R126HCR
  • Catalog Page # 293
  • UNSPSC # 39121301
Enclosr,Metallc,12In.H x 12In.W x 6In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a durable ANSI 61 gray polyester powder-coated finish inside and out. Includes a padlockable latch. Optional interior panels are sold separately.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 3R
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Steel
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 12"
  • Nominal Enclosure Width 12"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Quick Release Latch
  • Knockouts Yes
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 6.00"
  • Enclosure Cover Features Quick Release Latch
  • Height 12.00"
  • Interior Panel 32FT07
  • IP Rating 32
  • Metal Gauge 16
  • Mounting Wall
  • Series A3SM
  • Standards UL Listed, CSA Certified
  • Width 12.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.