Skip Content

ST
HOFFMAN

10"H x 8"W x 6"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method

  • Item # 32FD85
  • My Part #
  • Mfr. Model # A10086CH
  • Catalog Page # 308
  • UNSPSC # 39121301
Enclosuresr,Mtlc,10In.Hx 8In.Wx6In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of 16- and 14-ga. steel, with continuously welded seams, ground smooth. Bonding provision on door. Screw-down clamps provide secure closure. Interior panels sold separately.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 10"
  • Nominal Enclosure Width 8"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Screwdown Clamps
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 6.00"
  • Enclosure Cover Features Clamps
  • Features Weld Nuts for Mounting Panel and Terminals
  • Gasket Neoprene
  • Height 10.00"
  • Interior Panel 32FR67
  • IP Rating 65
  • Metal Gauge 14/16
  • Mounting Wall
  • Series A51CH
  • Standards UL Listed, CSA Certified, IEC, cUL
  • Width 8.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.