Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HODELL-NATCO

Lock Washer, Int, 18-8 SS, 0.512 ID, PK1000

  • Item# 5CUZ0
  • Mfr. Model# LW3I050OP-PK1000
  • Catalog Page# N/A
  • UNSPSC# 31161801
Lock Washer,Int,18-8 SS,0.512 ID,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Washer
  • Type Internal Tooth
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 1/2"
  • Size 1/2"
  • Inside Dia. 0.512"
  • Outside Dia. 0.867"
  • Thickness 0.037"
  • Color Silver
  • Application For General Purpose
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms