Navigation Menu New

Access My Account, Order History, Lists and more here.

8EHN2 U22-001 UNSPSC # 20122903

Water Temp. Data Logger, -40 to 122

  • Item # 8EHN2
  • Mfr. Model # U22-001
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Water Temp. Data Logger, -40 to 122

  • Item # 8EHN2
  • Mfr. Model # U22-001
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Water Temperature
  • Temp. Range (F) -40 Degrees to 122 Degrees F
  • Accuracy +/-0.38 Degrees F
  • Battery Life 6 yr
  • Sample Point Storage 64 KB
  • Remote Probe No
  • Digital Readout No
  • AC Adapter No
  • Waterproof Yes
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Height (In.) 4.5 in
  • Dia. 1.19
  • Software Required Yes
  • Special Features Compatible with HOBOware and HOBOware Pro Software for Logger Setup, Graphing and Analysis, USB Base Station Available Separately
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top