Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOBO

Data Logging Rain Gauge

  • Item# 9MN37
  • Mfr. Model# RG3
  • Catalog Page# N/A
  • UNSPSC# 20122903
Data Logging Rain Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Gauges

Technical Specs

  • Item Data Logging Rain Gauge
  • Range 5 In Per Hour
  • Power Source 3 V Lithium Battery
  • Temp. Range (C) 0 to 50 Degrees C
  • Temp. Range (F) 32 to 122 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms