Navigation Menu New

Access My Account, Order History, Lists and more here.

48LX24 MX1102A UNSPSC # 20122903

Data Logger, 100 ft.Range, Continuous

  • Item # 48LX24
  • Mfr. Model # MX1102A
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger, 100 ft.Range, Continuous

  • Item # 48LX24
  • Mfr. Model # MX1102A
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Carbon Dioxide, Temperature and Humidity
  • Temp. Range (F) 32 Degrees to 122 Degrees F
  • Relative Humidity Range 1 to 70%
  • Accuracy +/-5%
  • Battery Life 6 mo
  • Sample Point Storage 128 KB
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof No
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Resists Dust
  • Width (In.) 5.1 in
  • Depth (In.) 1.88 in
  • Height (In.) 3 in
  • Software Required Free App
  • Special Features Additional Fee for Calibration Certificate, Free Android and Apple App/HOBOware Software/USB
  • Compatible With HOBOware and HOBOmobile Software and App
  • Frequency of Transmissions Continuous
  • Interface Bluetooth and USB
  • Wireless Range 100 ft
  • Calibration Certificate Yes
  • Includes USB port
  • Manufacturers Warranty Length 12 mo
Back to Top