Navigation Menu New

Access My Account, Order History, Lists and more here.

40PM19 UX100-011A UNSPSC # 20122903

Data Logger, External RH Sensor, 0.9 in. H

  • Item # 40PM19
  • Mfr. Model # UX100-011A
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger, External RH Sensor, 0.9 in. H

  • Item # 40PM19
  • Mfr. Model # UX100-011A
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Temperature and Humidity
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 1 to 95% (non-condensing)
  • Accuracy +/-2.5% RH from 10% to 90% RH
  • Battery Life 1 yr
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 0.9 in
  • Height (In.) 0.9 in
  • Software Required Yes
  • Special Features User Replaceable RH Sensor
  • Compatible With HOBOware or HOBOware Pro
  • Interface USB
  • Includes External RH Sensor
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top