Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW59 UX90-005 UNSPSC # 20122903

Data Logger: -4° to 158°F, 0% to 95%/15% to 85% Relative Humidity Range, 1 yr Battery Life

  • Item # 35YW59
  • Mfr. Model # UX90-005
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger: -4° to 158°F, 0% to 95%/15% to 85% Relative Humidity Range, 1 yr Battery Life

  • Item # 35YW59
  • Mfr. Model # UX90-005
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Room Occupancy/Light
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 0% to 95%, 15% to 85%
  • Battery Life 1 yr
  • Sample Point Storage 128 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 0.93 in
  • Software Required Yes
  • Special Features Measures Room Occupancy Up to 5m, RoHS Compliance
  • Compatible With HOBOware(R) Pro Software Packages, HOBOware(R)
  • Interface USB Cable
  • Calibration Certificate Generic Certificate of Calibration
  • Manufacturers Warranty Length 12 mo

Compliance and Restrictions

  • Hazardous Material - General
Back to Top