Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW58 UX90-004M UNSPSC # 20122903

Data Logger: -4° to 158°F, 0% to 95% Relative Humidity Range, 1 yr Battery Life, USB Cable

  • Item # 35YW58
  • Mfr. Model # UX90-004M
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger: -4° to 158°F, 0% to 95% Relative Humidity Range, 1 yr Battery Life, USB Cable

  • Item # 35YW58
  • Mfr. Model # UX90-004M
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Motor On/Off
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 0% to 95%
  • Battery Life 1 yr
  • Sample Point Storage 512 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 0.6 in
  • Software Required Yes
  • Special Features RoHS Compliance
  • Compatible With HOBOware(R) Pro Software Packages, HOBOware(R)
  • Interface USB Cable
  • Calibration Certificate Generic Certificate of Calibration
  • Manufacturers Warranty Length 12 mo

Compliance and Restrictions

  • Hazardous Material - General
Back to Top