Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW61 UX90-006 UNSPSC # 20122903

Data Logger, Room Occ to 12m/Light, 128 KB

  • Item # 35YW61
  • Mfr. Model # UX90-006
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Occupancy and Light data logger monitors room occupancy and indoor light changes to identify occupancy patterns, and determine energy usage and potential savings. The HOBO UX90-006 Room Occupancy/Light Data Logger is capable of 84,650 measurements. The logger is for use in indoor environments.

Tap image to zoom.

Roll over image to zoom.

Data Logger, Room Occ to 12m/Light, 128 KB

  • Item # 35YW61
  • Mfr. Model # UX90-006
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Occupancy and Light data logger monitors room occupancy and indoor light changes to identify occupancy patterns, and determine energy usage and potential savings. The HOBO UX90-006 Room Occupancy/Light Data Logger is capable of 84,650 measurements. The logger is for use in indoor environments.

Technical Specs

  • Item Data Logger
  • Type Room Occupancy/Light
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 0 to 95%, 15 to 85%
  • Battery Life 1 yr
  • Sample Point Storage 128 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 1.13 in
  • Software Required Yes
  • Special Features Measures Room Occupancy Up to 12m, RoHS Compliance
  • Compatible With HOBOware(R), HOBOware(R) Pro Software Packages
  • Interface USB Cable
  • Calibration Certificate Generic Certificate of Calibration
  • Manufacturers Warranty Length 12 mo

The HOBO Occupancy and Light data logger monitors room occupancy and indoor light changes to identify occupancy patterns, and determine energy usage and potential savings. The HOBO UX90-006 Room Occupancy/Light Data Logger is capable of 84,650 measurements. The logger is for use in indoor environments.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top