Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW57 UX90-004 UNSPSC # 20122903

Data Logger, Motor On/Off, 128 KB

  • Item # 35YW57
  • Mfr. Model # UX90-004
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Motor On/Off data logger recordsmotor on and off conditions within an AC magnetic field with its internal sensor, or mechanical contact closures from external sensing devices. This data logger is ideal for tracking the usage and runtimes of motors, pumps, compressors, and other equipment. The HOBO UX90-004 Motor On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Tap image to zoom.

Roll over image to zoom.

Data Logger, Motor On/Off, 128 KB

  • Item # 35YW57
  • Mfr. Model # UX90-004
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Motor On/Off data logger recordsmotor on and off conditions within an AC magnetic field with its internal sensor, or mechanical contact closures from external sensing devices. This data logger is ideal for tracking the usage and runtimes of motors, pumps, compressors, and other equipment. The HOBO UX90-004 Motor On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Technical Specs

  • Item Data Logger
  • Type Motor On/Off
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 0 to 95%
  • Battery Life 1 yr
  • Sample Point Storage 128 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 0.6 in
  • Software Required Yes
  • Special Features RoHS Compliance
  • Compatible With HOBOware(R), HOBOware(R) Pro Software Packages
  • Interface USB Cable
  • Calibration Certificate Generic Certificate of Calibration
  • Manufacturers Warranty Length 12 mo

The HOBO Motor On/Off data logger recordsmotor on and off conditions within an AC magnetic field with its internal sensor, or mechanical contact closures from external sensing devices. This data logger is ideal for tracking the usage and runtimes of motors, pumps, compressors, and other equipment. The HOBO UX90-004 Motor On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top