Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW56 UX90-002M UNSPSC # 20122903

Data Logger, Light On/Off, 512 KB

  • Item # 35YW56
  • Mfr. Model # UX90-002M
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Light On/Off data logger monitors indoor light changes with an internal sensor and records light on and off conditions, making it ideal for building energy audits and light usage analysis. The HOBO UX90-002 Light On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Tap image to zoom.

Roll over image to zoom.

Data Logger, Light On/Off, 512 KB

  • Item # 35YW56
  • Mfr. Model # UX90-002M
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The HOBO Light On/Off data logger monitors indoor light changes with an internal sensor and records light on and off conditions, making it ideal for building energy audits and light usage analysis. The HOBO UX90-002 Light On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Technical Specs

  • Item Data Logger
  • Type Light On/Off
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 0 to 95%
  • Battery Life 1 yr
  • Sample Point Storage 512 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 0.6 in
  • Software Required Yes
  • Special Features RoHS Compliance
  • Compatible With HOBOware(R), HOBOware(R) Pro Software Packages
  • Interface USB Cable
  • Calibration Certificate Generic Certificate of Calibration
  • Manufacturers Warranty Length 12 mo

The HOBO Light On/Off data logger monitors indoor light changes with an internal sensor and records light on and off conditions, making it ideal for building energy audits and light usage analysis. The HOBO UX90-002 Light On/Off Data Logger is capable of 84,650 measurements. This logger is for use in indoor environments.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top