Navigation Menu New

Access My Account, Order History, Lists and more here.

35YW53 UX90-001 UNSPSC # 20122903

Data Logger, State, 128 KB, -4 to 158

  • Item # 35YW53
  • Mfr. Model # UX90-001
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HOBO State data logger records state changes, electronic pulses, and mechanical or electrical contact closures from external sensing devices. This data logger is ideal for monitoring energy consumption, mechanical equipment operation, and water and gas flow. The UX90-001 Data Logger is for use in indoor environments and supports the following measurements: event, kilowatt hours (kWh), motor on/off, pulse input, and runtime.

Tap image to zoom.

Roll over image to zoom.

Data Logger, State, 128 KB, -4 to 158

  • Item # 35YW53
  • Mfr. Model # UX90-001
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The HOBO State data logger records state changes, electronic pulses, and mechanical or electrical contact closures from external sensing devices. This data logger is ideal for monitoring energy consumption, mechanical equipment operation, and water and gas flow. The UX90-001 Data Logger is for use in indoor environments and supports the following measurements: event, kilowatt hours (kWh), motor on/off, pulse input, and runtime.

Technical Specs

  • Item Data Logger
  • Type State
  • Battery Life 1 yr
  • Sample Point Storage 128 KB
  • Digital Readout Yes
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 2.34 in
  • Height (In.) 0.6 in
  • Software Required Yes
  • Special Features Measures dry contact open/close, RoHS Compliance
  • Compatible With HOBOware(R), HOBOware(R) Pro Software Packages
  • Interface USB Cable
  • Manufacturers Warranty Length 12 mo

The HOBO State data logger records state changes, electronic pulses, and mechanical or electrical contact closures from external sensing devices. This data logger is ideal for monitoring energy consumption, mechanical equipment operation, and water and gas flow. The UX90-001 Data Logger is for use in indoor environments and supports the following measurements: event, kilowatt hours (kWh), motor on/off, pulse input, and runtime.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top