Navigation Menu New

Access My Account, Order History, Lists and more here.

40PM18 UX100-003 UNSPSC # 20122903

Data Logger: ±3.5% RH from 25% to 85% RH Accuracy, -4° to 158°F, 1 yr Battery Life, USB

  • Item # 40PM18
  • Mfr. Model # UX100-003
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger: ±3.5% RH from 25% to 85% RH Accuracy, -4° to 158°F, 1 yr Battery Life, USB

  • Item # 40PM18
  • Mfr. Model # UX100-003
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Humidity, Temperature
  • Temp. Range (F) -4 Degrees to 158 Degrees F
  • Relative Humidity Range 15% to 95%
  • Accuracy +/-3.5% RH from 25% to 85% RH
  • Battery Life 1 yr
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof IP50
  • Connection Size USB
  • Time Intervals 1 sec to 18 hr
  • Alarm User Programmable
  • Width (In.) 1.44 in
  • Depth (In.) 0.6 in
  • Height (In.) 0.6 in
  • Software Required Yes
  • Special Features User Replaceable RH Sensor
  • Compatible With HOBOware or HOBOware Pro
  • Interface USB
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top